- 150 ft Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Micron Grade | 180 μm |
| Color | Maroon |
| Backing Wt. | 3 mil |
| Length | 150 ft |
| Material | Aluminum Oxide |
| Method of Attachment | PSA |
| Used With | Fiberglass |
| Backing Material | Polyester Film |
| Core Size | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141206653 |

