- 50 ft Length
- 4 in Width
- Diamond Material
| Core Size | 3 in |
| Backing Wt. | 5 mil |
| Length | 50 ft |
| Color | Beige |
| Bond | Resin |
| Width | 4 in |
| Used With | Carbide |
| Backing Material | Polyester Film |
| Micron Grade | 20 μm |
| Material | Diamond |
| Weight | 0.0 LB |
| EAN or UPC | 51141205700 |
| Core Size | 3 in |
| Backing Wt. | 5 mil |
| Length | 50 ft |
| Color | Beige |
| Bond | Resin |
| Width | 4 in |
| Used With | Carbide |
| Backing Material | Polyester Film |
| Micron Grade | 20 μm |
| Material | Diamond |
| Weight | 0.0 LB |
| EAN or UPC | 51141205700 |