
- 3 in Diameter
- Aluminum Oxide Material
- P600 Grit
Center Hole | 0.87 in |
Backing Wt. | 3 mil |
Material | Aluminum Oxide |
Used With | Composites |
Coat Type | Open Coat |
Type of Abrasive | Coated |
Grit | P600 |
Dia. | 3 in |
Backing Material | Film |
Method of Attachment | Hook & Loop |
RPM [Max] | 20000 rpm |
Color | Purple |
Weight | 0.002 LB |
EAN or UPC | 51141205458 |
