
- 5 in Diameter
- Clean Sanding Type
- P320 Grit
- Aluminum Oxide Material
Used With | Composites |
Type | Clean Sanding |
Performance | Better |
Color | Purple |
RPM [Max] | 12000 rpm |
Grit | P320 |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Dia. | 5 in |
Backing Material | Film |
Coat Type | Open Coat |
Method of Attachment | Hook & Loop |
Weight | 4.2 LB |
EAN or UPC | 51141205427 |
