
- 5 in Diameter
- Clean Sanding Type
- P320 Grit
- Aluminum Oxide Material
Grit | P320 |
Method of Attachment | Hook & Loop |
Color | Yellow, Gold |
Material | Aluminum Oxide |
RPM [Max] | 10000 rpm |
Used With | Paint |
Performance | Good |
Vacuum Support | Yes |
Backing Material | Paper |
Dia. | 5 in |
Backing Wt. | A Weight |
Type | Clean Sanding |
Coat Type | Open Coat |
Weight | 4.2 LB |
EAN or UPC | 51141205397 |
