- 3 in Diameter
- 1/4 in Center Hole
- 1/2 in Width
- Type 83
- 60 Grit
| Grit | 60 |
| RPM [Max] | 20000 rpm |
| Type | Type 83 |
| Used With | Stainless Steel |
| Method of Attachment | Shaft |
| Color | Orange |
| Dia. | 3 in |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Performance | Best |
| Material | Ceramic |
| Shank Size | 1/4 in |
| Center Hole | 1/4 in |
| Width | 1/2 in |
| Weight | 0.16 LB |
| EAN or UPC | 51141205243 |

