- 1 1/4 in Diameter
- Silicon Carbide Material
- Liner Type
| Type | Liner |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | 3 mil |
| Color | Green, Light Green |
| RPM [Max] | 10000 rpm |
| Material | Silicon Carbide |
| Used With | Clear Coats |
| Grade | A3 |
| Backing Material | Film |
| Dia. | 1.25 in |
| Weight | 2.6 LB |
| EAN or UPC | 51141205151 |

