- 1 3/8 in Diameter
- Silicon Carbide Material
- Liner Type
| Color | Green, Light Green |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | 3 mil |
| Dia. | 1.375 in |
| Backing Material | Film |
| Type | Liner |
| Grade | A3 |
| Material | Silicon Carbide |
| Used With | Clear Coats |
| Weight | 2.6 LB |
| EAN or UPC | 51141205144 |

