- End Taper Type
- 1 in Diameter
- 2 in Length
- 3/16 in Center Hole Diameter
| RPM [Max] | 12000 rpm |
| Type | End Taper |
| Diameter | 1 in |
| Backing Material | Cloth |
| Material | Ceramic |
| Color | Orange |
| Bond | Resin |
| Type of Abrasive | Coated |
| Center Hole Dia. | 3/16 in |
| Length | 2 in |
| Grit | 80 |
| Backing Wt. | X Weight |
| Coat Type | Closed Coat |
| Weight | 0.0 LB |
| EAN or UPC | 51141203966 |

