- 1 in Diameter
- 1 1/2 in Length
- 1 1/2 in Width
- Ceramic Material
- 50 Grit
| Color | Orange |
| Used With | Stainless Steel |
| Dia. | 1 in |
| Length | 1 1/2 in |
| Coat Type | Closed Coat |
| Performance | Better |
| Backing Wt. | X Weight |
| RPM [Max] | 10000 rpm |
| Material | Ceramic |
| Back Color | Gray |
| Backing Material | Cloth |
| Grit | 50 |
| Width | 1 1/2 in |
| Weight | 1.7 LB |
| EAN or UPC | 51141203096 |

