- 2 1/2 in Diameter
- 1/4 in Center Hole
- 1 in Width
- Type 83
- 80 Grit
| Width | 1 in |
| Backing Wt. | X Weight |
| Backing Material | Rayon Cloth |
| Method of Attachment | Shaft |
| Type | Type 83 |
| Dia. | 2.5 in |
| Grit | 80 |
| RPM [Max] | 25000 rpm |
| Center Hole | 1/4 in |
| Used With | Carbon Steel |
| Shank Size | 1/4 in |
| Performance | Good |
| Material | Aluminum Oxide |
| Weight | 0.1 LB |
| EAN or UPC | 51141202877 |

