- 5 in Diameter
- Clean Sanding, Dust Control
| Color | Yellow |
| Thread Size | 5/16-24 |
| Center Hole Dia. | 3/4 in |
| Type | Clean Sanding, Dust Control |
| Front Color | Yellow |
| Dia. | 5 in |
| Type of Abrasive | Coated |
| Thickness | 0.5 in |
| Thread Type | External |
| Method of Attachment | Hook & Loop |
| Density Rating | Medium |
| RPM [Max] | 12000 rpm |
| No. of Holes | 31 |
| Weight | 3.3 LB |
| EAN or UPC | 51141202068 |

