- Wire Disconnects
features
- Blue vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.156-in wide female tab
- Accommodates wire sizes 16 to 14 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
| Overall Length | 0.83 in |
| Weight | 0.02 LB |
| EAN or UPC | 51138981495 |

