- Foil Tape
- 60 yd Length
- 4 in Width
- Silver Color
| Length | 60 yd |
| Width | 4 in |
| Temperature Range [Min] | -30 °F |
| Backing Material | Aluminum Foil |
| Thickness | 3.3 mil |
| Adhesive | Acrylic |
| Type | Foil Tape |
| Primary Liner | Natural Kraft Paper |
| Color | Silver |
| Temperature Range [Max] | 260 °F |
| Backing Thickness | 0.05 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51138962586 |

