- Vibration Damping Tape
- 36 yd Length
- 3 in Width
- Silver Color
| Temperature Range [Min] | -76 °F |
| Primary Liner | Polyethylene |
| Color | Silver |
| Adhesive | Viscoelastic Polymer |
| Thickness | 12 mil |
| Backing Material | Aluminum Foil |
| Type | Vibration Damping Tape |
| Backing Thickness | 0.3 mm |
| Length | 36 yd |
| Shelf Life | 24 Months |
| Temperature Range [Max] | 68 °F |
| Weight | 16.0 LB |
| EAN or UPC | 51138956301 |

