- Foil Reinforced Tape
- 60 yd Length
- 1 in Width
- Silver Color
| Temperature Range [Min] | -65 °F |
| Color | Silver |
| Elongation | 12 % |
| Shelf Life | 18 Months |
| Adhesive | Acrylic |
| Type | Foil Reinforced Tape |
| Backing Thickness | 0.13 mm |
| Length | 60 yd |
| Backing Material | Aluminum Foil Non-Woven Web |
| Temperature Range [Max] | 300 °F |
| Width | 1 in |
| Thickness | 5.5 mil |
| Weight | 21.0 LB |
| EAN or UPC | 51138955052 |

