- Lead Foil Tape
- 36 yd Length
- 2 in Width
- Silver Color
| Length | 36 yd |
| Temperature Range [Max] | 225 °F |
| Primary Liner | Easy Release Film |
| Type | Lead Foil Tape |
| Shelf Life | 18 Months |
| Backing Thickness | 0.12 mm |
| Adhesive | Rubber |
| Color | Silver |
| Temperature Range [Min] | -60 °F |
| Backing Material | Lead Foil |
| Elongation | 0.12 % |
| Thickness | 6.8 mil |
| Weight | 38.0 LB |
| EAN or UPC | 51138954147 |

