- Double Coated Tape
- 36 yd Length
- 1/4 in Width
- Clear Color
| Secondary Liner Color | Clear |
| Shelf Life | 12 Months |
| Material | Polyester Film |
| Secondary Liner Thickness | 0.07 mm |
| Assembly Type | Gasket Attachment |
| Primary Liner Thickness | 0.11 mm |
| Primary Liner | 58# Polycoated Kraft Paper |
| Temperature Range [Max] | 250 °F |
| Secondary Liner | Polyester Film |
| Type | Double Coated Tape |
| Temperature Range [Min] | -40 °F |
| Primary Liner Color | Tan |
| Width | 1/4 in |
| Length | 36 yd |
| Color | Clear |
| Thickness | 5.5 mil |
| Carrier Thickness | 0.095 mil |
| Weight | 6.26 LB |
| EAN or UPC | 51138954079 |

