- Vibration Damping Tape
- 60 yd Length
- 8 in Width
- Silver Color
| Shelf Life | 24 Months |
| Temperature Range [Max] | 68 °F |
| Elongation | 12 % |
| Backing Thickness | 0.14 mm |
| Adhesive | Viscoelastic Polymer |
| Primary Liner | Polyethylene |
| Thickness | 5.5 mil |
| Length | 60 yd |
| Color | Silver |
| Type | Vibration Damping Tape |
| Backing Material | Aluminum Foil |
| Temperature Range [Min] | -76 °F |
| Weight | 20.0 LB |
| EAN or UPC | 51138953836 |

