- Lead Foil Tape
- 36 yd Length
- 4 in Width
- Dark Silver Color
| Backing Thickness | 0.1 mm |
| Shelf Life | 18 Months |
| Type | Lead Foil Tape |
| Elongation | 14 % |
| Length | 36 yd |
| Temperature Range [Min] | -60 °F |
| Backing Material | Lead Foil |
| Temperature Range [Max] | 225 °F |
| Primary Liner | Easy Release Film |
| Adhesive | Rubber |
| Color | Dark silver |
| Thickness | 6.3 mil |
| Weight | 22.8 LB |
| EAN or UPC | 51138953157 |

