- Lead Foil Tape
- 36 yd Length
- 3 in Width
- Dark Silver Color
| Elongation | 14 % |
| Shelf Life | 18 Months |
| Adhesive | Rubber |
| Primary Liner | Easy Release Film |
| Type | Lead Foil Tape |
| Thickness | 6.3 mil |
| Temperature Range [Min] | -60 °F |
| Color | Dark silver |
| Length | 36 yd |
| Backing Thickness | 0.1 mm |
| Temperature Range [Max] | 225 °F |
| Backing Material | Lead Foil |
| Weight | 23.65 LB |
| EAN or UPC | 51138953140 |

