- Masking Tape
- 60 yd Length
- 12 in Width
- Tan Color
| Type | Masking Tape |
| Temperature Range [Max] | 300 °F |
| Adhesive | Natural and Synthetic Rubber |
| Thickness | 6.5 mil |
| Adhesion Strength | 31 oz/in |
| Backing Material | Crepe Paper |
| Color | Tan |
| Length | 60 yd |
| Weight | 15.8 LB |
| EAN or UPC | 51138948122 |

