- Glass Cloth Tape
- 60 yd Length
- 2 in Width
- White Color
| Temperature Range [Max] | 450 °F |
| Backing Material | Glass Cloth |
| Thickness | 6.4 mil |
| Length | 60 yd |
| Color | White |
| Shelf Life | 24 Months |
| Type | Glass Cloth Tape |
| Elongation | 10 % |
| Temperature Range [Min] | -65 °F |
| Backing Thickness | 0.13 mm |
| Adhesive | Silicone |
| Weight | 37.57 LB |
| EAN or UPC | 51138946500 |

