- High Efficiency Filter
| Headgear Type | Hardhat w/Visor |
| Type | Filter, High Efficiency |
| Color | Pink |
| Filter Type | Particulate |
| Weight | 0.02 LB |
| EAN or UPC | 51138765569 |
| Headgear Type | Hardhat w/Visor |
| Type | Filter, High Efficiency |
| Color | Pink |
| Filter Type | Particulate |
| Weight | 0.02 LB |
| EAN or UPC | 51138765569 |