- Belt Assembly
| Length | 60 in |
| Color | Black |
| Type | Belt Assembly |
| Mounting Type | Belt-Mounted |
| Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 51138721848 |
| Length | 60 in |
| Color | Black |
| Type | Belt Assembly |
| Mounting Type | Belt-Mounted |
| Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 51138721848 |