
- School Bus Marking
- 150 yd Length
- 2 in Width
applications
- Vehicle Visibility
Series | 983 |
Width | 2 in |
Type | School Bus Marking |
Color | Yellow |
Liner | Yes |
Performance | Diamond Grade |
Construction | Rigid |
Adhesive | Pressure-Sensitive |
Length | 150 yd |
Weight | 3.0 LB |
EAN or UPC | 51138678852 |
