- Conspicuity Marking
- 150 ft Length
- 2 in Width
| Type | Conspicuity Marking |
| Series | 983 |
| Length | 150 ft |
| Performance | Diamond Grade |
| Width | 2 in |
| Color | Red |
| Construction | Microprismatic |
| Liner | Yes |
| Adhesive | Pressure-Sensitive |
| Weight | 2.72 LB |
| EAN or UPC | 51138675332 |
| Type | Conspicuity Marking |
| Series | 983 |
| Length | 150 ft |
| Performance | Diamond Grade |
| Width | 2 in |
| Color | Red |
| Construction | Microprismatic |
| Liner | Yes |
| Adhesive | Pressure-Sensitive |
| Weight | 2.72 LB |
| EAN or UPC | 51138675332 |