- High Pressure Heating Tube
| Type | High Pressure, Heating Tube |
| Color | Black |
| Valve Type | Air Regulating - Heating |
| Flow | 100 ft3/min |
| Fitting Type | Industrial Interchange Fitting |
| Weight | 0.0 LB |
| EAN or UPC | 51138661717 |
| Type | High Pressure, Heating Tube |
| Color | Black |
| Valve Type | Air Regulating - Heating |
| Flow | 100 ft3/min |
| Fitting Type | Industrial Interchange Fitting |
| Weight | 0.0 LB |
| EAN or UPC | 51138661717 |