- Welding Shield
| Color | Black |
| Size (text) | 4 1/2 X 5 1/4 in |
| Type | Welding Shield |
| Headgear Type | Helmet w/Faceshield & Welding Shield |
| Weight | 1.4 LB |
| EAN or UPC | 51138661410 |
| Color | Black |
| Size (text) | 4 1/2 X 5 1/4 in |
| Type | Welding Shield |
| Headgear Type | Helmet w/Faceshield & Welding Shield |
| Weight | 1.4 LB |
| EAN or UPC | 51138661410 |