- Reusable Full Facepiece Mask
| Connection Type | Threaded DIN |
| Eye Protection | Yes |
| Color | Black |
| Mask Type | Full Facepiece Reusable |
| Size (text) | Medium |
| Protection Type | Organic Odours |
| Length | 12.200 in |
| Height | 5 in |
| Weight | 5.075 LB |
| EAN or UPC | 51138660567 |
| Connection Type | Threaded DIN |
| Eye Protection | Yes |
| Color | Black |
| Mask Type | Full Facepiece Reusable |
| Size (text) | Medium |
| Protection Type | Organic Odours |
| Length | 12.200 in |
| Height | 5 in |
| Weight | 5.075 LB |
| EAN or UPC | 51138660567 |