- Reusable Full Facepiece Mask
description
- Use with 3M™ Filters 2000 Series, 3M™ Cartridges 6000 Series, 3M™ Filters 7093, or a variety of powered and supplied air systems against a variety of gases, vapors and particulates according to NIOSH approvals.
features
- Made of silicone for increased comfort and durability
- Can accommodate many different cartridges and filters
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Clip-On Welding Shield | Yes |
| Eye Protection | Yes |
| Color | Black |
| Size (text) | Small |
| Breathing Hose Type | N/A |
| Use With |
Filters 2000 Series, Filters 7093, Cartridges 6000, Powered & Supplied Air Systems, Filters 2000 Series Filters 7093 Cartridges 6000 Powered & Supplied Air Systems |
| Mask Type | Full Facepiece Reusable |
| Material | Silicone |
| Strap | Silicone |
| Harness Type | 6-Point |
| Connection Type | Bayonet & DIN |
| Weight | 1.93 LB |
| EAN or UPC | 51138542573 |

