- Low Pressure Adapter Kit
| Body Size | 3/8 in |
| Flow | 100 ft3/min |
| Hose Type | Straight |
| Size (text) | 1/4 in MPT |
| Valve Type | Air Regulating Valve |
| Color | Black |
| Mounting Type | Front-Mounted |
| Type | Low Pressure, Adapter Kit |
| Fitting Type | Industrial Interchange Fitting |
| Breathing Tube Type | Front-Mounted |
| Weight | 0.0 LB |
| EAN or UPC | 51138462710 |

