
- Front Bumper Stripe
- 2 in Length
- 2 in Width
Length | 2 in |
Type | Front Bumper Stripe |
Width | 2 in |
Color | Black |
Weight | 1.0 LB |
EAN or UPC | 51138398132 |

Length | 2 in |
Type | Front Bumper Stripe |
Width | 2 in |
Color | Black |
Weight | 1.0 LB |
EAN or UPC | 51138398132 |