- Ship Board Only Sign Type
- 2 in Length
- 2 in Width
| Width | 2 in |
| Color | Blue |
| Length | 2 in |
| Sign Type | Ship Board Only |
| Weight | 6.0 LB |
| EAN or UPC | 51138389376 |
| Width | 2 in |
| Color | Blue |
| Length | 2 in |
| Sign Type | Ship Board Only |
| Weight | 6.0 LB |
| EAN or UPC | 51138389376 |