- Breathing Tube
| Material | Vinyl |
| Flow | 100 ft3/min |
| Type | Breathing Tube |
| Color | Black |
| Valve Type | Air Regulating Valve |
| Weight | 0.0 LB |
| EAN or UPC | 51138292140 |
| Material | Vinyl |
| Flow | 100 ft3/min |
| Type | Breathing Tube |
| Color | Black |
| Valve Type | Air Regulating Valve |
| Weight | 0.0 LB |
| EAN or UPC | 51138292140 |