- Socket
| Size (text) | 3/8 in MPT |
| Valve Type | Air Regulating Valve |
| Flow | 50 ft3/min |
| Body Size | 1/4 in |
| Type | Socket |
| Fitting Type | Industrial Interchange Fitting |
| Color | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 51138289850 |
| Size (text) | 3/8 in MPT |
| Valve Type | Air Regulating Valve |
| Flow | 50 ft3/min |
| Body Size | 1/4 in |
| Type | Socket |
| Fitting Type | Industrial Interchange Fitting |
| Color | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 51138289850 |