- Prismatic Remote Sensing Target
- 25 yd Length
- 3 in Width
| Length | 25 yd |
| Color | White |
| Type | Prismatic Remote Sensing Target |
| Weight | 2.75 LB |
| EAN or UPC | 51135984567 |
| Length | 25 yd |
| Color | White |
| Type | Prismatic Remote Sensing Target |
| Weight | 2.75 LB |
| EAN or UPC | 51135984567 |