- Prismatic Remote Sensing Target
- 25 yd Length
- 1 in Width
| Series | 3000X |
| Color | White |
| Adhesive | Pressure-Sensitive |
| Length | 25 yd |
| Type | Prismatic Remote Sensing Target |
| Liner | Yes |
| Weight | 0.85 LB |
| EAN or UPC | 51135984550 |
| Series | 3000X |
| Color | White |
| Adhesive | Pressure-Sensitive |
| Length | 25 yd |
| Type | Prismatic Remote Sensing Target |
| Liner | Yes |
| Weight | 0.85 LB |
| EAN or UPC | 51135984550 |