- Breathing Tube
| Type | Breathing Tube |
| Flow | 100 ft3/min |
| Valve Type | Air Regulating Valve |
| Welding | Yes |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 51135894484 |
| Type | Breathing Tube |
| Flow | 100 ft3/min |
| Valve Type | Air Regulating Valve |
| Welding | Yes |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 51135894484 |