- Black Helmet Color
- Shade 5, 8/13 Standard Filter
features
- Side windows
- Shades 5, 8-13
- Sensitivity adjustment allows use with all Stick, MIG and TIG processes
- New headgear makes helmet extremely comfortable and versatile
- Has grinding and torch modes
includes
- Auto-Darkening Filter
| Helmet Color | Black |
| Battery Type | Lithium |
| Viewing Area | 2.8 x 4.2 |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Lift Front | No |
| Battery Life | 2000 Hours |
| Auto Darkening | Yes |
| Filter Type | Auto-Darkening |
| Standard Filter | Shade 5, 8/13 |
| Weight | 2.52 LB |
| EAN or UPC | 51135893876 |

