- Auto-Darkening Filter
- Shade 5, 8/13 Standard Filter
| Battery Type | Lithium Ion |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Filter Type | Auto-Darkening |
| Standard Filter | Shade 5, 8/13 |
| Viewing Area | 2.1 x 4.2 |
| Type | Auto-Darkening Filter |
| Battery Life | 2500 Hours |
| Weight | 0.592 LB |
| EAN or UPC | 51135893517 |

