- Auto-Darkening Filter
- Shade 5, 8/13 Standard Filter
| Type | Auto-Darkening Filter |
| Standard Filter | Shade 5, 8/13 |
| Filter Type | Auto-Darkening |
| Battery Life | 2800 Hours |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Viewing Area | 1.8 x 3.7 |
| Battery Type | Lithium Ion |
| Weight | 0.0 LB |
| EAN or UPC | 51135893494 |

