
- 21.8 yd Length
- 1 7/8 in Width
- Transparent Color
Core Size | 3 in |
Adhesive | Hot Melt |
Color | Transparent |
Length | 21.800 yd |
Weight | 5.84 LB |
EAN or UPC | 51135808085 |

Core Size | 3 in |
Adhesive | Hot Melt |
Color | Transparent |
Length | 21.800 yd |
Weight | 5.84 LB |
EAN or UPC | 51135808085 |