- Emergency Vehicle Marking
- 150 ft Length
- 6 in Width
| Type | Emergency Vehicle Marking |
| Width | 6 in |
| Performance | Diamond Grade |
| Series | 983 |
| Color | Fluorescent Yellow |
| Adhesive | Pressure-Sensitive |
| Length | 150 ft |
| Construction | Rigid |
| Weight | 9.9 LB |
| EAN or UPC | 51135342961 |

