- School Bus Sign
- 36 in Length
- 8 3/4 in Width
applications
- Vehicle Visibility
| Length | 36 in |
| Width | 8 3/4 in |
| Color | Black |
| Performance | Diamond Grade |
| Type | School Bus Sign |
| Construction | Rigid |
| Weight | 2.0 LB |
| EAN or UPC | 51135311172 |
| Length | 36 in |
| Width | 8 3/4 in |
| Color | Black |
| Performance | Diamond Grade |
| Type | School Bus Sign |
| Construction | Rigid |
| Weight | 2.0 LB |
| EAN or UPC | 51135311172 |