- Conspicuity Marking
- 50 yd Length
- 2 in Width
applications
- Vehicle Visibility
| Type | Conspicuity Marking |
| Series | 983 |
| Width | 2 in |
| Color | Red |
| Performance | Diamond Grade |
| Liner | Yes |
| Construction | Rigid |
| Length | 50 yd |
| Adhesive | Pressure-Sensitive |
| Weight | 2.833 LB |
| EAN or UPC | 51135310144 |

