- Conspicuity Marking
- 45.7 yd Length
- 0.984 in Width
applications
- Vehicle Visibility
| Liner | Yes |
| Width | 0.984 in |
| Series | 983 |
| Type | Conspicuity Marking |
| Adhesive | Pressure-Sensitive |
| Length | 45.700 yd |
| Performance | Diamond Grade |
| Construction | Rigid |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51135309384 |

