- Conspicuity Marking
- 150 ft Length
- 1 in Width
applications
- Vehicle Visibility
| Length | 150 ft |
| Adhesive | Pressure-Sensitive |
| Width | 1 in |
| Construction | Rigid |
| Series | 983 |
| Type | Conspicuity Marking |
| Color | Red |
| Performance | Diamond Grade |
| Weight | 1.9 LB |
| EAN or UPC | 51135309360 |

