- School Bus Marking
- 150 yd Length
- 4 in Width
applications
- Vehicle Visibility
| Construction | Rigid |
| Length | 150 yd |
| Liner | Yes |
| Performance | Diamond Grade |
| Adhesive | Pressure-Sensitive |
| Width | 4 in |
| Series | 983 |
| Type | School Bus Marking |
| Color | Yellow |
| Weight | 7.4 LB |
| EAN or UPC | 51135309285 |

