- Conspicuity Marking
- 150 ft Length
- 4 in Width
applications
- Vehicle Visibility
| Color | Red |
| Width | 4 in |
| Series | 983 |
| Construction | Rigid |
| Adhesive | Pressure-Sensitive |
| Length | 150 ft |
| Type | Conspicuity Marking |
| Performance | Diamond Grade |
| Weight | 7.4 LB |
| EAN or UPC | 51135308868 |

